Shop BUSINESS SOURCE
See all product information
Create Account
PAD, EASEL, PLAIN, 27X34, 4PK, PK4
- Mfr # BSN38205
- Zoro # G022886320
product price:Â
$
101.99
/pk of 4, $25.50/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Basis Weight
15 lb
Environmental Certification
Sustainable Forestry Initiative (SFI)
Punched Hole Size
8-3/4 in
Features
Perforated Pages, Pre-Punched Top with 3 Holes, Unruled Format
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN38205
- Zoro #
- G022886320
- UPC #
- 035255382052
- Country of Origin
- Brazil
Dimensions
- Punched Hole Size
- 8-3/4 in
- Sheet Size
- 27 in x 34 in
- Sheet Width
- 27 in
- Sheet Height
- 34 in
- Fits Chest Size
- Perforated Pages, Pre-Punched Top with 3 Holes, Unruled Format
Details
- Basis Weight
- 15 lb
- Environmental Certification
- Sustainable Forestry Initiative (SFI)
- Item
- Easel Pad
- Features
- Perforated Pages, Pre-Punched Top with 3 Holes, Unruled Format
- Color
- White
- Number of Sheets
- 50
- Paper Type
- Plain
- Product Type
- Easel Pad
- Wire Color
- White
Description
Easel Pad, Paper Type Plain, Color White, Number of Sheets 50, Features Perforated Pages, Pre-Punched Top with 3 Holes, Unruled Format, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.