Shop BUSINESS SOURCE
See all product information
Create Account
Paper Roll, 165 ft, White, PK100
- Mfr # BSN31822
- Zoro # G822885868
product price:Â
$
110.99
/pk of 100, $1.11/ea
Free Shipping & Returns
Key Features
Paper Weight
13.8 lb
Sheet Size
2-1/4 in x 165 ft
Length
165 ft
Paper Color
White
Characteristics
Lint-Free, SFI Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN31822
- Zoro #
- G822885868
- UPC #
- 035255318228
- Country of Origin
- United States
Dimensions
- Sheet Size
- 2-1/4 in x 165 ft
- Length
- 165 ft
- Core Diameter
- 1/2 in
- Width
- 2 1/4 in
Details
- Item
- Paper Roll
- Paper Weight
- 13.8 lb
- Paper Color
- White
- Characteristics
- Lint-Free, SFI Certified
- Green Certification or Other Recognition
- Sustainable Forestry Initiative (SFI)
- For Use With
- Adding Machines, Calculators, Cash Registers
- Compatible Product Type
- Adding Machines, Calculators, Cash Registers
Description
Paper Roll, Length 165 ft, Width 2 1/4 in, White, Core Diameter 1/2 in, For Use With Adding Machines, Calculators, Cash Registers, Lint-Free, SFI Certified, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.