Shop BUSINESS SOURCE
See all product information
Create Account
Pen, Gray, Plastic, PK2
- Mfr # BSN25050
- Zoro # G422886579
product price:Â
$
2.99
/pk of 2, $1.50/ea
Sold in multiples of 3Â pks for
$8.97
Key Features
Barrel Color
Gray
Point Size
Medium
Pen Type
Ballpoint
Ink Color
Black
Features
Water-Resistant Ink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN25050
- Zoro #
- G422886579
- UPC #
- 035255250504
- Country of Origin
- China
- Barrel Color
- Gray
- Pen Type
- Ballpoint
- Ink Color
- Black
- Item
- Pen
- Features
- Water-Resistant Ink
- Clip Type
- Pocket Clip
- Ink Type
- Ballpoint
- Erasable
- Non-Erasable
- Tip Type
- Medium
- Includes Pen Cushion
- Cushion Not Included
- Toxicity
- Non-Toxic
- Refillable
- Non-Refillable
- Barrel Material
- Plastic
Dimensions
- Point Size
- Medium
- Fits Chest Size
- Water-Resistant Ink
Description
Pen, Barrel Material Plastic, Barrel Color Gray, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Features Water-Resistant Ink, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.