Portfolio, Yellow, Paper, PK2
- Mfr # BSN78556
- Zoro # G622886157
product price:Â
$
13.15
/pk of 2, $6.58/ea
Key Features
Pocket Location
Inside Front & Back
Number of Pockets
2
Sheet Size
8-1/2 in x 11 in
Features
Card Holder Offers Simple Way to Personalize Your Folders, Interior Pockets Provide Handy Location to Keep Loose Papers and Files, Perfect for Organizing Letter-Size Papers, Files, Documents and More, Sturdy Paper Stock Keeps Papers Organized without Adding Extra Bulk
Sheet Capacity
125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN78556
- Zoro #
- G622886157
- UPC #
- 035255785563
- Country of Origin
- Viet Nam
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Paper Size
- Letter
- Overall Width
- 8 1/2 in
- Height
- 11 in
- Fits Chest Size
- Card Holder Offers Simple Way to Personalize Your Folders, Interior Pockets Provide Handy Location to Keep Loose Papers and Files, Perfect for Organizing Letter-Size Papers, Files, Documents and More, Sturdy Paper Stock Keeps Papers Organized without Adding Extra Bulk
Details
- Pocket Location
- Inside Front & Back
- Number of Pockets
- 2
- Features
- Card Holder Offers Simple Way to Personalize Your Folders, Interior Pockets Provide Handy Location to Keep Loose Papers and Files, Perfect for Organizing Letter-Size Papers, Files, Documents and More, Sturdy Paper Stock Keeps Papers Organized without Adding Extra Bulk
- Sheet Capacity
- 125
- Item
- Portfolio
- Color
- Yellow
- Material
- Paper
- Product Type
- Portfolio
- Shell Material
- Paper
- Wire Color
- Yellow
Description
Portfolio,Yellow,Paper,PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.