Shop BUSINESS SOURCE
See all product information
Create Account
Prong Fastener, Steel, PK100
- Mfr # BSNB21
- Zoro # G622886164
product price:Â
$
2.95
/pk of 100, $0.03/ea
Sold in multiples of 3Â pks for
$8.85
Key Features
Product Type
Prong Fastener
Material
Steel
Fastener Type
Prong Base
Fastener Capacity
2 in
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSNB21
- Zoro #
- G622886164
- UPC #
- 035255001076
- Country of Origin
- China
- Product Type
- Prong Fastener
- Material
- Steel
- Item
- Prong Fastener
- Fastener Type
- Prong Base
- Fastener Capacity
- 2 in
- Shell Material
- Steel
Description
Prong Fastener, Material Steel, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.