Prong Fastener, Steel, PK50
- Mfr # BSNR20
- Zoro # G522886653
product price:Â
$
2.35
/pk of 50, $0.05/ea
Sold in multiples of 4Â pks for
$9.40
Key Features
Material
Steel
Fastener Capacity
2 in
Product Type
Prong Fastener
Fastener Type
Prong Base/Compressor
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSNR20
- Zoro #
- G522886653
- UPC #
- 035255001106
- Country of Origin
- China
- Material
- Steel
- Fastener Capacity
- 2 in
- Product Type
- Prong Fastener
- Fastener Type
- Prong Base/Compressor
- Item
- Prong Fastener
- Shell Material
- Steel
- Traction Material
- Steel
Description
Prong Fastener, Material Steel, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.