Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red D ring Binder 1 1/2" Binder Capacity Letter

  • Mfr # 26980

  • Zoro # G2753686


product price: $11.99
/ea

Key Features

Color
Red
Sheet Size
8 1/2 in W x 11 in L
Material
Polypropylene
Binder Features
Labeling Area, Clear Overlay, Non-stick, Ink-transfer Resistant
Ring Type
D-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26980
Zoro #
G2753686
UPC #
35255269803
Country of Origin
Mexico

Dimensions

Binder Ring Size
1-1/2 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Red D-ring Binder
Color
Red
Material
Polypropylene
Binder Features
Labeling Area, Clear Overlay, Non-stick, Ink-transfer Resistant
Ring Type
D-Ring
Number of Pockets
4
Type
Ring Binder
Sheet Standard
Letter

Description

Business Source Red D ring Binder 1 1/2" Binder Capacity Letter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.