Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Binder Indexes, 5 Tabs, 3-Hole Punched, Manila, PK50

  • Mfr # BSN20069BX

  • Zoro # G513119371


product price: $44.45
/pk 50, $0.89/ea

Key Features

Width
8.5"
Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN20069BX
Zoro #
G513119371
UPC #
35255200692
Country of Origin
Malaysia

Dimensions

Width
8.5"
Length
11"

Description

Ring binder indexes feature strong, insertable multicolored tabs that resist tearing. Buff index material includes plastic reinforcement on binding edges that resist tear-out. Three-hole punched design allows easy insertion into standard-size binders. Indexes include blank white inserts to use for the subject tabs on a strip scored for easy separation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.