Ring Binder, Red, Vinyl
- Mfr # BSN28770
- Zoro # G022885842
product price:Â
$
7.95
/ea
Sold in multiples of 2 for
$15.90
Key Features
Material
Vinyl
Ring Type
Round
Sheet Size
8-1/2 in x 11 in
Binder Size Capacity
3 in
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN28770
- Zoro #
- G022885842
- UPC #
- 035255287708
- Country of Origin
- Mexico
- Material
- Vinyl
- Ring Type
- Round
- Item
- Ring Binder
- Sheet Standard
- Letter
- Color
- Red
- Cover Type
- Plain
- Number of Pockets
- 2
- Number of Rings
- 3
- Sheet Capacity
- 625
- Shell Material
- Vinyl
- Wire Color
- Red
- Traction Material
- Vinyl
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Binder Size Capacity
- 3 in
- Ring Size
- 3 in
- For Document Width
- 8 1/2 in
- For Document Length
- 11 in
- Paper Size
- Letter
Description
Color Red, Number of Rings 3, Item Ring Binder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.