Zoro Homepage

Round ring View Binder 3" Binder Capacity Letter

  • Mfr # 19751

  • Zoro # G2756626


product price: $11.39
/ea

Key Features

Binder Sheet Capacity
625
Binder Ring Size
3 in
Color
White
Sheet Size
8 1/2 in W x 11 in L
Material
Polypropylene, Chipboard, Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19751
Zoro #
G2756626
UPC #
35255197519
Country of Origin
Mexico

Dimensions

Binder Ring Size
3 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Round-ring View Binder
Binder Sheet Capacity
625
Color
White
Material
Polypropylene, Chipboard, Board
Binder Features
Wrinkle-free, Transfer Safe, Non-glare, Sturdy, Gap-free Ring, Clear Overlay, Durable
Ring Type
Round Ring
Number of Pockets
2
Type
Ring Binder
Fastener Material
Steel
Fastener Location
Inside Back
Pocket Location
Internal
Sheet Standard
Letter

Description

Business Source Round ring View Binder 3" Binder Capacity Letter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.