Rubber Band, Beige, Rubber, PK200
- Mfr # BSN15729
- Zoro # G922887267
product price:Â
$
3.35
/pk of 200, $0.02/ea
Sold in multiples of 3Â pks for
$10.05
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
7 in
Width
0.1 in
Color
Beige
Material
Rubber
Size
#117B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN15729
- Zoro #
- G922887267
- UPC #
- 035255157292
- Country of Origin
- Thailand
Dimensions
- Length
- 7 in
- Width
- 0.1 in
- Size
- #117B
- Classification Size
- 117B
- Overall Length
- 7 in
- Overall Width
- 1/8 in
- Wire Rope Length
- 7 in
Details
- Color
- Beige
- Material
- Rubber
- Item
- Rubber Band
- Shell Material
- Rubber
- Wire Color
- Beige
Description
Rubber Band, Material Rubber, Color Beige, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.