Shop BUSINESS SOURCE
See all product information
Create Account
Rubber Bands, Beige, PK155
- Mfr # BSN15751
- Zoro # G822581395
product price:Â
$
3.99
/pk of 155, $0.03/ea
Sold in multiples of 3Â pks for
$11.97
Key Features
Material
Rubber
Color
Beige
Size
#84
Width
1/2 in
Length
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN15751
- Zoro #
- G822581395
- UPC #
- 035255157513
- Country of Origin
- Thailand
- Material
- Rubber
- Color
- Beige
- Item
- Rubber Bands
- Shell Material
- Rubber
- Wire Color
- Beige
- Traction Material
- Rubber
Dimensions
- Size
- #84
- Width
- 1/2 in
- Length
- 3 1/2 in
- Overall Width
- 1/2 in
- Classification Size
- 84
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
Description
Rubber Bands, Material Rubber, Color Beige, Package Quantity 155
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.