Zoro Homepage

Ruler, Rigid, 12" L, Decimal

  • Mfr # BSN32361

  • Zoro # G522380663


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN32361
Zoro #
G522380663
UPC #
035255323611
Country of Origin
China

Description

Ruler, Thickness 1 mil, Graduation Marks 1/16 in, 1/32 in, Coating Not Applicable, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Printed, Edge Style Beveled, Orientation Horizontal, Vertical, Folding Rule Type Not Applicable, Backing Material Cork, System of Measurement Metric, Features Non-Skid, Includes Not Applicable, Numeric Format Decimal, Length - SAE 12 in, Length - Metric 12 in, Folded Length Not Applicable, Width - SAE Not Applicable, Width - Metric 25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.