Zoro Homepage

Standard Desktop Tape Dispenser, Black

  • Mfr # BSN32954

  • Zoro # G713119355


product price: $2.89
/ea
Sold in multiples of 4 for $11.56

Key Features

Tape Width
.75"
Tape Length
108'
Tape Color
Black
Tape Core Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN32954
Zoro #
G713119355
UPC #
35255329545
Country of Origin
China

Dimensions

Tape Width
.75"
Tape Length
108'
Tape Core Diameter
1"

Details

Tape Color
Black

Description

Economical, desktop tape dispenser is designed for standard 1/2in or 3/4in tape rolls with a 1in core. Dispenser is made of sturdy high-impact plastic with a weighted, nonskid base. Tape is sold separately.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.