Zoro Homepage

Standard Easel Pad, 27"x 34", Unlined, 50 Sheets, 4 ct

  • Mfr # BSN38205

  • Zoro # G913119438


product price: $68.65
/pk 4, $17.16/ea

Key Features

Width
27"
Color
White
Length
34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN38205
Zoro #
G913119438
UPC #
35255382052
Country of Origin
Brazil

Dimensions

Width
27"
Length
34"

Details

Color
White

Description

Standard easel pad contains perforated, white 15 lb. paper with no ruling. Pad binding has punched three holes, 8-3/4in c-c.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.