Zoro Homepage

Stapler, Dsk, Full, Economical

  • Mfr # 65648

  • Zoro # G6897867


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Sheet Capacity
20
Throat Depth
3.50 in
Color
Black
Staple Capacity
210
Material
Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65648
Zoro #
G6897867
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
3.50 in

Details

Item
Stapler,Dsk,Full,Economical
Sheet Capacity
20
Color
Black
Staple Capacity
210
Material
Metal, Plastic
Features
Unbreakable
Design
Full Strip
Application
Paper
Staple Type
Desktop Stapler

Description

Stapler,Dsk,Full,Economical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.