Zoro Homepage

Steel Bookends, 5.3" x 5" x 4.8", Black, PK6

  • Mfr # BSN42550BX

  • Zoro # G213119398


product price: $21.49
/pk 6, $3.58/ea

Key Features

Color
Black
Depth
4.8"
Width
5"
Length
5.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN42550BX
Zoro #
G213119398
UPC #
35255425507
Country of Origin
China

Dimensions

Depth
4.8"
Width
5"
Length
5.3"

Details

Color
Black

Description

Bookends are a great addition to your space. The heavy-gauge steel supports books, binders and more. Design features smooth edges and baked enamel finish for a professional look. Nonskid poly bases will not scratch or stain surfaces. Standard-size bookends are recyclable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.