Sticky Notes, 4" x 6", PK2
- Mfr # BSN36618
- Zoro # G922886055
product price:Â
$
10.59
/pk of 2, $5.30/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheet Size
4 in x 6 in
Ruling Type
Ruled
Shape
Rectangle
Color
Yellow
Features
Solvent-free Adhesive, Self-adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN36618
- Zoro #
- G922886055
- UPC #
- 035255366182
- Country of Origin
- United States
- Item
- Sticky Notes
- Ruling Type
- Ruled
- Shape
- Rectangle
- Color
- Yellow
- Features
- Solvent-free Adhesive, Self-adhesive
- Application
- Reminder
- Rule
- Ruled
- Sheets per Pad
- 100
- Recycled Content
- 0 %
- Adhesion
- Standard
- Pads per Pack
- 1
- Wire Color
- Yellow
Dimensions
- Sheet Size
- 4 in x 6 in
- Size
- 4 in x 6 in
- Bottle Size
- 4 in x 6 in
- Size - Alpha
- 4 in x 6 in
- Container Size
- 4 in x 6 in
Description
Sticky Notes, 4 in x 6 in, Adhesion Standard, Color Yellow, Recycled Content 0 Percent, Sheets per Pad 100, Rule Ruled, Pads per Pack 1, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.