Zoro Homepage

Storage Box, 12 PK

  • Mfr # 42050

  • Zoro # G9335074


product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns

Key Features

Color
White
Overall Height
10 in
Overall Width
12 in
Type
Storage Case; Light Duty
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42050
Zoro #
G9335074
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
12 in
Overall Depth
24 in

Details

Item
Storage Box
Color
White
Type
Storage Case; Light Duty
Weight Capacity
350 lb
Stackable
Yes
Green Certification or Other Recognition
SFI

Description

Storage Box,Strng/Buttn,Ltr,350Lb,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.