Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Box, Wood Grain, Cardboard

  • Mfr # 26751

  • Zoro # G9341569


product price: $68.35
/pk 12, $5.70/ea

Key Features

Color
Wood Grain
Material
Cardboard
Overall Depth
12 in
Type
Storage Case; Medium Duty
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26751
Zoro #
G9341569
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12 in
Overall Width
10 in
Overall Height
15 in

Details

Item
Storage Box
Color
Wood Grain
Material
Cardboard
Type
Storage Case; Medium Duty
Stackable
Yes
Green Certification or Other Recognition
SFI
Lid Type
Lift-off

Description

Storage Box,Med,Wdgrn,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.