Zoro Homepage

TAPE, FILAMENT, HP, 3/4"X60YD

  • Mfr # BSN64004

  • Zoro # G822441125


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN64004
Zoro #
G822441125
UPC #
035255640046
Country of Origin
China

Description

White, Tape Adhesive Acrylic, Tape Application Hand, Tape Tensile Strength 180 lb/in, Tape Thickness 5.5 mil, Imperial Tape Length 60 yd, Imperial Tape Width 3/4 in, Metric Tape Length 54.8 m, Metric Tape Width 19.05 mm, Min. Tape Performance Temp. Not Applicable, Max. Tape Performance Temp. Not Applicable, Filament Tape, Message Not Applicable, Series Not Applicable, Tape Backing Material Fiberglass, Tape Core Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.