Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Masking, 1"x60 yd, OfWht, 60 yd L, Off-White

  • Mfr # 16461

  • Zoro # G6911453


product price: $3.99
/ea
Sold in multiples of 4 for $15.96

Key Features

Tape Color
Off-White
Tape Length
60 yd
Tape Tensile Strength
18.7 lb/in
Tape Backing Material
Crepe Paper
Type
Masking Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16461
Zoro #
G6911453
UPC #
-
Country of Origin
China

Dimensions

Tape Length
60 yd
Tape Core Diameter
3"

Details

Item
Tape,Masking,1"x60 yd,OfWht
Tape Color
Off-White
Tape Tensile Strength
18.7 lb/in
Tape Backing Material
Crepe Paper
Type
Masking Tape

Description

Tape,Masking,1 In.x60 yd,OfWht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.