Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Roll, Transpr, 3/4X1296", PK12

  • Mfr # 32949PK

  • Zoro # G6913011


product price: $19.45
/pk 12, $1.62/ea

Key Features

Tape Width
0.75 in
Tape Length
36 yd
Tape Color
Clear
Tape Application
Sealing, Mending
Tape Core Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32949PK
Zoro #
G6913011
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
0.75 in
Tape Length
36 yd
Tape Core Diameter
1 in

Details

Item
Tape,Roll,Transpr,3/4X1296",PK12
Tape Color
Clear
Tape Application
Sealing, Mending
Type
Invisible Tape
For Use With
Fellowes Office Suites Desktop Tape Dispenser

Description

Tape,Roll,Transpr,3/4X1296 In.,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.