Zoro Homepage

Widescreen Frameless Privacy Filter Black 16:10

  • Mfr # 20668

  • Zoro # G2818865


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Width
20.38"
Color
Black
Features
Microlouver Privacy Technology, Frameless
Height
12.75"
Aspect Ratio
1899-12-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20668
Zoro #
G2818865
UPC #
794192206684
Country of Origin
United States

Dimensions

Width
20.38"
Height
12.75"

Details

Color
Black
Features
Microlouver Privacy Technology, Frameless
Aspect Ratio
1899-12-30
Product Type
Privacy Screen Filter

Description

Business Source Widescreen Frameless Privacy Filter Black 16:10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.