Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Writing Pad, Top, Canary, PK12

  • Mfr # BSN63105

  • Zoro # G222386286


product price: $23.85
/pk 12, $1.99/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSN63105
Zoro #
G222386286
UPC #
035255631051
Country of Origin
United States

Description

Writing Pad, Cover Color Not Applicable, Cover Material Not Applicable, Binding Nonwirebound, Binding Location Top, Backing Chipboard, Total Number of Sheets 50, Sheet Size 8 1/2 in x 11 in, Rule Legal, Margin Yes, Paper Color Canary, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content Not Applicable, Includes Not Applicable, Features Micro-Perforated Pages, Sturdy-Back, Standards Sustainable Forestry Initiative (SFI) Certified, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.