
Plug Fuse, S Series, Time-Delay, 1.60A, 125V AC, Indicating, 10kA at 125V AC
Mfr # BP/S1-6/10
Zoro # G405297798
product price: $18.95
/eaKey Features
Series
S
Speed
Time-Delay
Amps
1.60A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/S1-6/10
Zoro #
G405297798
UPC #
51712762441
Country of Origin
Mexico
Details
Item
Plug Fuse
Series
S
Speed
Time-Delay
Amps
1.60A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated
Description
These fuses thread into fuse receptacles. Two types of threaded fuses are available Edison base (brass threads) and rejection base (porcelain threads).interchangeable. Two categories of plug fuses are available. The medium-duty fuses have a time-delay feature for use on motor circuits. The heavy-duty fuses (t or s) are industrial strength products featuring the exclusive Cooper Bussmann dual-element construction.
- • Dual-Element, Time-Delay Plug Fuse
- • 125VAC, 1-6/10AMP
- • Rejection Base
- • Ceramic Base with Rejection Threads
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.