
Glass Fuse, AGC Series, 3A, Not Rated, Non-Indicating, 5 PK
Mfr # BP/AGC-3-RP
Zoro # G105298415
product price: $3.49
/pk 5, $0.70/eaSold in multiples of 5 for $17.45
Key Features
Series
AGC
Speed
Fast-Acting
Amps
3A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/AGC-3-RP
Zoro #
G105298415
UPC #
51712175708
Country of Origin
United States
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
AGC
Speed
Fast-Acting
Amps
3A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 100A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Fits Fuse Block Style
Nonrejection
Item
Glass Fuse
Description
The Bussmann AGC series 3 amp fast-act electronic fuses (5-pack) are intended for use in electronic-circuit applications, such as electronic products and appliances that require a fast-acting fuse. The CSA- and UL-listed fuses are 1/4 in. W x 1-1/4 in. L with nickel-plated-brass end caps and a glass-tube construction.
- • Fast acting fuse for safeguarding your appliances
- • Nickel-plated-brass end caps and glass body to sustain charge
- • Wide amp/volt ratings allow versatility of protecting electronic circuits
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.