
Glass Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK
Mfr # BP/AGC-30-RP
Zoro # G705946266
CAD Available
product price: $3.15
/pk 5, $0.63/ea
Sold in multiples of 5 for $15.75
Key Features
CAD Drawing
Series
AGC
Speed
Fast-Acting
Amps
30A
AC Voltage Rating
32V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP/AGC-30-RP
Zoro #
G705946266
UPC #
51712178402
Country of Origin
United States
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
CAD Available
Yes
Series
AGC
Speed
Fast-Acting
Amps
30A
AC Voltage Rating
32V AC
Visual Indication
Non-Indicating
Interrupt Rating
1kA at 32V AC
Body Style
Cylindrical
Body Material
Glass
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
Not Rated
Item
Glass Fuse
Description
The Bussmann AGC series 30 amp fast-act electronic fuses (5-pack) are intended for use in electronic-circuit applications, such as electronic products and appliances that require a fast-acting fuse. The CSA- and UL-listed fuses are 1/4 in. W x 1-1/4 in. L with nickel-plated-brass end caps and a glass-tube construction.
- • Fast acting fuse for safeguarding your appliances
- • Nickel-plated-brass end caps and glass body to sustain charge
- • Wide amp/volt ratings allow versatility of protecting electronic circuits
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.