Zoro Homepage

Glass Fuse, GMA Series, Fast-Acting, 6A, 125V AC, 10k at 125V AC

  • Mfr # BP/GMA-6A

  • Zoro # G8629849


product price: $8.15
/ea

Key Features

Series
GMA
Speed
Fast-Acting
Amps
6A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/GMA-6A
Zoro #
G8629849
UPC #
51712617673
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm

Details

Series
GMA
Speed
Fast-Acting
Amps
6A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
10k at 125V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Glass Fuse

Description

Create a fuse center with the Bussmann series turnkey inline Plan-O-Gram for hardware stores and home centers. This 3-foot hardware display kit includes 111 blister packed part numbers of popular Bussmann series circuit protection products, a complete set of UPC reorder tags and a header card.


  • • For testers and other small electronic equipment requiring fuses
  • • Low breaking capacity
  • • Brass end cap construction
  • • Glass cartridge fuse
  • • 5 X 20mm
  • • 125 volt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.