
Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating
Mfr # BP/MAX-30-RP
Zoro # G4627092
product price: $6.59
/eaKey Features
Series
MAX
Speed
Fast-Acting
Amps
30A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/MAX-30-RP
Zoro #
G4627092
UPC #
51712174701
Country of Origin
United States
Dimensions
Length
1-23/64 in
Width
1-7/32 in
Depth
23/64 in
Details
Item
Automotive Fuse
Series
MAX
Speed
Fast-Acting
Amps
30A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Color Code
Green
Interrupt Rating
1kA at 32V DC
Body Style
Blade
Body Material
Plastic
Equivalent Brand and Series
Bussmann MAX, Littelfuse 299, Mersen AF3
Equivalent Series
299, AF3, MAX
Fits Fuse Block Style
Non-Rejection
Description
The BP/MAX 30 RP high amp max blade fuse is specifically designed to handle the demands of today's high end audio equipment and accessories that demand a lot of power. These 32 volt fast acting fuses are color coded for easy identification of amp rating and feature a transparent housing for viewing the fuse link status.
- • Color coded to quickly identify correct rating
- • Transparent housing shows when fuse is open
- • Fits all max fuse blocks and holders
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.