Zoro Homepage

Bussmann 4 amps Fast Acting Glass Fuse 5 pk

  • Mfr # BP/AGC-4-RP

  • Zoro # G8617781


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Series
AGC
Width
2-3/4 in
Application
For Electronic Circuits
Standards
CSA Listed, UL Listed
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/AGC-4-RP
Zoro #
G8617781
UPC #
51712175739
Country of Origin
United States

Dimensions

Width
2-3/4 in
Diameter
1/4 in
Length
1-1/4 in
Height
0.38 in

Details

Item
Fast Acting Glass Fuse
Series
AGC
Application
For Electronic Circuits
Standards
CSA Listed, UL Listed
Color
Clear
Voltage
250V
Interrupt Rating
10 kA
Number of Pieces
5
Tube Material
Glass
Amperage
4 A
Resistance
0.03 ohm
Terminal Type
Ferrule
Element
Single
Rejection/Non-Rejection
Non-Rejection
Endcap Material
Brass

Description

Fast acting for maximum protection * Glass tube, nickel plated brass end cap construction * Optional axial leads available * Original electronic glass tube fuse * Wide amp/volt ratings allow versatility of protecting electronic circuits


  • • Used for automotive or electronic applications
  • • UL and CSA listed
  • • 1/4 diameter tube
  • • 1-1/4 inch length tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.