Zoro Homepage

Midget Fuse, FNM Series, Time-Delay, 2A, 250V AC, 10kA at 125V AC, 100A at 250V AC

  • Mfr # BP/FNM-2A

  • Zoro # G8649780


product price: $22.35
/ea

Key Features

Series
FNM
Speed
Time-Delay
Amps
2A
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 125V AC, 100A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FNM-2A
Zoro #
G8649780
UPC #
51712542463
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in

Details

Series
FNM
Speed
Time-Delay
Amps
2A
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 125V AC, 100A at 250V AC
Body Style
Cylindrical
Body Material
Melamine
DC Voltage Rating
Not Rated
Item
Midget Fuse

Description

Bussmann Fusetron FNM cartridge fuse Fusetron time delay general-purpose FNM cartridge fuse. Suitable for circuits with high inrush current such as spas, pool pumps and other commercial equipment. Time delay feature allows the initial start up surge for typical motors to pass, but opens prior to burnout when longer dangerous overloads are present.


  • • Time-Delay Supplementary Fuse
  • • 250VAC, 2AMP
  • • Fiber Tube
  • • Protection of 125V and 250V inductive circuits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.