Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses

  • Mfr # FWX-2000AH

  • Zoro # G821849830


product price: $1,421.99
/ea
Free Shipping & Returns

Key Features

Series
FWX
Length
2.59 in
Diameter
3.5 in
Standards
UL, CSA, CE
Interrupt Rating
200 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWX-2000AH
Zoro #
G821849830
UPC #
5171279565
Country of Origin
Mexico

Dimensions

Length
2.59 in
Diameter
3.5 in

Details

Series
FWX
Standards
UL, CSA, CE
Interrupt Rating
200 kA

Description

3.5in x 2.59in, 250 VAC/VDC, 2000 A, 200 kA Interrupt Rating, Blade Terminal, High Speed, Bolted Tag, Flush End, North American Fuse

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.