Zoro Homepage

Fuses

  • Mfr # HVR-1

  • Zoro # G516552205


product price: $73.55
/ea

Key Features

Characteristics
Fast Acting
Series
HVR
Current Rating
1 A
Length
3 in
Diameter
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVR-1
Zoro #
G516552205
UPC #
51712720557
Country of Origin
Mexico

Dimensions

Length
3 in
Diameter
0.41 in

Details

Characteristics
Fast Acting
Series
HVR
Current Rating
1 A
Type
Potential Transformer, Instrument/Circuit Protection
AC Voltage Rating
1 kV

Description

0.41in x 3in, 1 kV, 1 A, Medium Vage Instrument/Circuit Protection, Non-Time Delay, Fast Acting, High Vage Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.