Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses

  • Mfr # JCW-1E

  • Zoro # G216552154


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Characteristics
E
Diameter
1.56 in
Current Rating
1 A
Series
JCW
Interrupt Rating
40 kA (Symmetrical)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JCW-1E
Zoro #
G216552154
UPC #
51712694018
Country of Origin
Mexico

Dimensions

Diameter
1.56 in
Length
7.31 in

Details

Characteristics
E
Current Rating
1 A
Series
JCW
Interrupt Rating
40 kA (Symmetrical)
Terminal Type
Ferrule
AC Voltage Rating
5.5 kV
Type
Potential and Small Power Transformer, Current Limiting

Description

1.56in x 7.31in, 5.5 kV, 1 A, 40 kA, Ferrule Terminal, E-Rated, Potential and Small Power Transformer, Current Limiting, Medium Vage Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.