Zoro Homepage

Fuses

  • Mfr # KTS-R-150

  • Zoro # G216552185


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
200 kA (Symmetrical)
Terminal Type
Blade
Type
Class RK1
Characteristics
Fast Acting
Current Rating
150 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTS-R-150
Zoro #
G216552185
UPC #
51712417181
Country of Origin
Mexico

Dimensions

Diameter
1.5 in
Length
9.63 in

Details

Interrupt Rating
200 kA (Symmetrical)
Terminal Type
Blade
Type
Class RK1
Characteristics
Fast Acting
Current Rating
150 A
AC Voltage Rating
600 VAC
Series
KTS-R
Standards
UL, CSA C22.2, CE

Description

1.5in x 9.63in, 600 VAC, 150 A, 200 kA Interrupt Rating, Blade Terminal, Class RK1, Current Limiting, Non-Indicating, Single Element, Fast Acting Fuse 1 per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.