Zoro Homepage

Other Fuses, 4PK

  • Mfr # TL-30

  • Zoro # G916552492


product price: $26.29
/pk 4, $6.57/ea

Key Features

Characteristics
Loaded Link Time Delay
Current Rating
30 A
Standards
UL 248-11, CE
Interrupt Rating
10 kA (Symmetrical)
AC Voltage Rating
125 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-30
Zoro #
G916552492
UPC #
-
Country of Origin
United States

Details

Characteristics
Loaded Link Time Delay
Current Rating
30 A
Standards
UL 248-11, CE
Interrupt Rating
10 kA (Symmetrical)
AC Voltage Rating
125 VAC

Description

125 VAC, 30 A, 10 kA Interrupt Rating, Edison Base, Type TL, Loaded Link Time Delay, Plug Fuse 4 per Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.