
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/MAS-3X5
Zoro #
G803547594
UPC #
51712741569
Country of Origin
Unknown
Dimensions
Length
0.197 in
Fuse Size
0.197 in L x 0.118 in W x 0.118 in H
Details
Speed
Fast Acting
Amps
3 A
Visual Indication
Non Indicating
Weight
0.38 lb
Description
Bussmann
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.