Zoro Homepage

Glass Fuse, GDC Series, Time-Delay, 5A, 250V AC, 50A at 250V AC

  • Mfr # BP/GDC-5A

  • Zoro # G8628397


product price: $11.95
/ea

Key Features

Series
GDC
Speed
Time-Delay
Amps
5A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/GDC-5A
Zoro #
G8628397
UPC #
51712618199
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm

Details

Series
GDC
Speed
Time-Delay
Amps
5A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
50A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GDC, Bussmann S506, Littelfuse 218, Mersen GDG
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Weight
0.3 lb
Connection Type
Ferrule End x Ferrule End

Description

As electronic equipment becomes smaller, the circuits and components become more delicate and easily damaged. Fuses are the preferred method of protection due To their accuracy, small size and reliability. Fuses are available in a Wide variety of ampere ratings to provide precise protection. Generally, two sizes of user-replaceable fuses are found the 1/4 inch x 1-1/4 inch and 5 x 20 millimeter. Each is available in a variety of volt and amp ratings.


  • • Electronic Equipment Time Delay
  • • Small Dimension
  • • Glass Tube Construction
  • • Low Breaking Capacity
  • • 5 X 20mm construction size
  • • 250 volt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.