Zoro Homepage
This item is Discontinued.
Eaton Bussmann Finger-Safe Fuse Block with Disconnect Switch, 3 Poles, 61 to 100 A Amp Range, 600V AC Volt Rating CCP2-3-100CF

Finger-Safe Fuse Block with Disconnect Switch, 3 Poles, 61 to 100 A Amp Range, 600V AC Volt Rating (Discontinued)

  • Mfr # CCP2-3-100CF
  • Zoro # G4379611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCP2-3-100CF
Zoro #
G4379611
UPC #
51712709323
Country of Origin
China

Dimensions

Width
3 in
Length
2.2 in
Height
3 in
Depth
4.50"
Max. Wire Size
4 AWG
Min. Wire Size
18 AWG
For Fuse Size
3 in L x 1 in W x 1-1/4 in D

Details

Item
Finger-Safe Fuse Block with Disconnect Switch
Series
CCP
Number of Poles
3
Amp Range
61 to 100 A
Fits Fuse Type
Class J
Voltage Rating
600V AC
Connector Type
Box Lug
Mounting Style
DIN Rail
Visual Indication
Indicating
Fuse Block Style
Rejection
Wire Range
18 to 4 AWG
Fuse Block Design
Finger-Safe
AC Voltage Rating
600VAC
Pieces per Foot
4
Interrupt Rating
200kA at 600VAC
Amps
100
For Use With
35mm
Fuse UL Class
CF
Fuse Type
CUBEFuse
Fuse Block or Fuse Holder Type
UL98 fusible disconnect
Product Type
Finger-Safe Fuse Block with Disconnect Switch
Voltage rating
600 Vac, 125 Vdc
Short Circuit Current (KA)
200 kA
Frequency Range (Hz)
60 Hz
Weight
1.56 LB
Includes Auxiliary Contact
No
Includes Communication Feature
No
Voltage
600VAC
Amps AC
100A

Description

Finger-Safe Fuse Block with Disconnect Switch, Compatible Fuse Series TCF, Box Lug, Amp Range 61 to 100 A, Fits Fuse Type Class J, For Fuse Size 3 in L x 1 in W x 1-1/4 in D, Fuse Block Design Finger-Safe, Rejection, Height 3 in, Mounting Style DIN Rail, Number of Poles 3, Visual Indication Indicating, Voltage Rating 600V AC, Width 3 in, Wire Range 18 to 4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.