This item is Discontinued.

Eaton Bussmann Fuse Link, 1000A, Very Fast-Acting, 1000V AC, Blade 170M8650

This item is Discontinued.

Eaton Bussmann

Fuse Link, 1000A, Very Fast-Acting, 1000V AC, Blade (Discontinued)

Mfr # 170M8650
Zoro # G204304215
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
170M8650
Zoro #
G204304215
UPC #
-
Country of Origin
Unknown

Dimensions

Length
168 mm
Depth
76 mm
Width
95 mm

Details

Item
Fuse Link
Amps
1000A
Speed
Very Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
Not Rated
Body Style
Blade
Visual Indication
Indicating
Interrupt Rating
100 kA
Class
aR
Voltage (AC)
1000 V-AC

Description

29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.