Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC

  • Mfr # BP/FNM-AH

  • Zoro # G205271943


product price: $18.59
/pk 2, $9.30/ea
Sold in multiples of 2 for $37.18

Key Features

Series
FNM
Speed
Time-Delay
Amps
20A
AC Voltage Rating
250V AC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FNM-AH
Zoro #
G205271943
UPC #
51712164733
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in

Details

Series
FNM
Speed
Time-Delay
Amps
20A
AC Voltage Rating
250V AC
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Item
Midget Fuse

Description

Cartridge fuses are used to protect Motors and branch circuits where higher amps or volt ratings are required. They are available in a wide variety of sizes, amp and volt ratings up to 600VAC and 600 amps. Cartridge fuses are used extensively in commercial, industrial and agricultural applications as well as residential fuse panels, air conditioning, pumps, appliances and other equipment.


  • • Unit Dimensions: 1332 x 112 (10.3 x 38.1mm)
  • • Typical applications: circuits with high inrush currents (motor/transformer loads), supplemental protection for 125Vac and 250Vac inductive circuits
  • • Contains one fnm-15 & one 20a
  • • Melamine tube, nickel-plated Brass endcaps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.