Automotive Fuse, 1A, 125V DC, Non-Indicating, 100 PK

  • Mfr # BK/ABC-1-R

  • Zoro # G701209846


product price:  $316.99
/pk 100, $3.17/ea
Free Shipping & Returns

Key Features

Series
ABC
Speed
Fast-Acting
Amps
1A
DC Voltage Rating
125V DC
AC Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK/ABC-1-R
Zoro #
G701209846
UPC #
051712646536
Country of Origin
China

Dimensions

Length
31-3/4 mm
Cap Diameter
6.76 mm
Overall Diameter
1/4 in
Overall Length
1 1/4 in

Details

Item
Automotive Fuse
Series
ABC
Speed
Fast-Acting
Amps
1A
DC Voltage Rating
125V DC
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10k A at 125V DC, 35 A at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann ABC, Littelfuse 314, Mersen GAB
Equivalent Series
314, ABC, GAB
Standards
CSA Certified Class 1422-01 and 1422-30 File 53787, RoHS Compliant, UL Listed 248-14, UL Listed Guide JDYX and File E19180, UL Recognition Guide JDYX2 and File E19180
Compatible Fuse Block Series
1A1907, HB, HFA, HHB, HKP, HRK, HTB, S-8000
Interrupt Rating - AC
35 A
Current
1 A
Interrupt Rating - DC
10 kA

Description

Fuse, 1 A, 250 V AC, 125 V DC, ABC Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Interrupt Rating 10k A at 125V DC, 35 A at 250V AC, Fuse Size 31.75 mm L x 6.35 mm dia, Length 31 3/4 mm, Diameter 6 7/20 mm, Equivalent Brand and Series Bussmann ABC, Littelfuse 314, Mersen GAB, Equivalent Series 314, ABC, GAB, Body Material Ceramic, Compatible Fuse Block Series 1A1907, HB, HFA, HHB, HKP, HRK, HTB, S-8000, Cap Diameter 6.76 mm

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.