Zoro Homepage
This item is Discontinued.
Eaton Bussmann Automotive Fuse Kit, 32V AC, 4 PK BP/ATL-A4-RPP

Automotive Fuse Kit, 32V AC, 4 PK (Discontinued)

  • Mfr # BP/ATL-A4-RPP
  • Zoro # G005858528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/ATL-A4-RPP
Zoro #
G005858528
UPC #
51712510981
Country of Origin
Japan

Dimensions

Width
0.56 in
Length
0.6 in

Details

Item
Automotive Fuse Kit
AC Voltage Rating
32V AC
DC Voltage Rating
32V DC
Body Style
Blade
Body Material
Nylon
Series
ATL
Amps
5A to 15A
Color Code
Tan, Brown, Red, Blue

Description

The ATL fuses combine protection for two circuits in one package using the same color-coding as ATM and ATC fuses. All Bussmann series blade fuses meet or exceed OEM and SAE standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.