Zoro Homepage

Automotive Circuit Breaker, CB1911 Series, 30 A

  • Mfr # CB1911-30

  • Zoro # G1331057


product price: $13.59
/ea

Key Features

Height
0.38 in
Reset Type
Automatic
Standards
RoHS Compliant
Interrupt Rating
150 A at 14V DC
Series
CB1911
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1911-30
Zoro #
G1331057
UPC #
051712292955
Country of Origin
Mexico

Dimensions

Height
0.38 in
Width
1.3 in
Depth
0.36 in
Overall Depth
1 3/8 in
Overall Width
1 1/8 in
Overall Height
3/8 in

Description

Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 30 A, Voltage Rating 14V DC, Interrupt Rating 150 A at 14V DC, Terminal Connection Blade, Circuit Breaker Type MAXI Type I, Footprint Circuit Breaker, Compatible Product Type MAXI Fuse Footprint, Compatible Vehicle Type Boats, Buses, RVs, Trucks, Housing Material Thermoplastic, Overall Depth 1 3/8 in, Overall Height 3/8 in, Overall Width 1 1/8 in, Reset Type Automatic, Series CB1911, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.