Zoro Homepage

Automotive Circuit Breaker, CB211 Series, 10 A

  • Mfr # CB211-10

  • Zoro # G0601273


product price: $8.55
/ea

Key Features

Width
0.5 in
Depth
0.25 in
Standards
RoHS Compliant, UL 94V-0
Height
0.25 in
Material of Construction
Thermoplastic with Gold Metal Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB211-10
Zoro #
G0601273
UPC #
051712292450
Country of Origin
Mexico

Dimensions

Width
0.5 in
Depth
0.25 in
Height
0.25 in
Overall Depth
1 1/2 in
Overall Height
1/4 in
Overall Width
1/2 in

Description

Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 10 A, Voltage Rating 14V DC, Interrupt Rating 150 A at 14V DC, Terminal Connection Blade, Circuit Breaker Type Type I Footprint Circuit Breaker, Compatible Product Type ATM Fuse Footprint, Compatible Vehicle Type Boats, Buses, RVs, Trucks, Housing Material Thermoplastic/Metal, Overall Depth 1 1/2 in, Overall Height 1/4 in, Overall Width 1/2 in, Reset Type Automatic, Series CB211

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.