Zoro Homepage

Automotive Circuit Breaker, CB211 Series, 25 A

  • Mfr # CB211-25

  • Zoro # G8535037


product price: $8.25
/ea

Key Features

Mounting
plug In
Terminal Connection
Blade
Material of Construction
Thermoplastic with Gold Metal Cover
Functionally Equal To
ATM Fuse
For Use With
ATM Mini Fuse Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB211-25
Zoro #
G8535037
UPC #
051712292481
Country of Origin
Mexico

Dimensions

Width
0.5 in
Depth
0.25 in
Height
0.25 in
Overall Width
1/16 in
Overall Depth
1 1/2 in
Overall Height
1/4 in

Description

Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 25 A, Voltage Rating 14V DC, Interrupt Rating 25 A, Terminal Connection Blade, Circuit Breaker Type Type I Footprint Circuit Breaker, Compatible Product Type ATM Fuse Footprint, Compatible Vehicle Type Boats, Buses, RVs, Trucks, Housing Material Thermoplastic/Metal, Overall Depth 1 1/2 in, Overall Height 1/4 in, Overall Width 1/16 in, Reset Type Automatic, Series CB211, Standards RoHS Compliant, UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.