Automotive Circuit Breaker, CB227 Series, 30 A

  • Mfr # CB227-30

  • Zoro # G0400391


product price:  $8.99
/ea

Key Features

Reset Type
Manual
For Use With
ATC Fuse Connector
Series
CB227
Mounting
plug In
Standards
RoHS Compliant, UL 94V-0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB227-30
Zoro #
G0400391
UPC #
051712114189
Country of Origin
China

Dimensions

Height
1.64 in
Width
0.75 in
Depth
0.25 in
Overall Width
2 1/4 in
Overall Depth
6 1/8 in
Overall Height
2 3/4 in

Details

Item
Automotive Circuit Breaker
Reset Type
Manual
For Use With
ATC Fuse Connector
Series
CB227
Mounting
plug In
Standards
RoHS Compliant, UL 94V-0
Interrupt Rating
2 kA at 28V DC
Functionally Equal To
ATC Fuse
Terminal Connection
Blade
Voltage
28V DC
Amps
30 A
Material of Construction
Thermoplastic with Silver Metal Cover
Voltage Rating
28V DC
Circuit Breaker Type
Type III ATC Footprint Circuit Breaker
Number of Poles
1
Housing Material
Thermoplastic
Mount Style
Surface
Current Rating
30 A
Compatible Vehicle Type
Boats, Buses, RVs, Trucks
Mount Type
Plug In
Compatible Product Type
ATC Fuse Footprint

Description

Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 30 A, Voltage Rating 28V DC, Interrupt Rating 2 kA at 28V DC, Terminal Connection Blade, Circuit Breaker Type Type III ATC Footprint Circuit Breaker, Compatible Product Type ATC Fuse Footprint, Compatible Vehicle Type Boats, Buses, RVs, Trucks, Housing Material Thermoplastic, Overall Depth 6 1/8 in, Overall Height 2 3/4 in, Overall Width 2 1/4 in, Reset Type Manual, Series CB227

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.