Zoro Homepage

Automotive Circuit Breaker, CBC Series, 10 A

  • Mfr # CBC-10

  • Zoro # G1526831


product price: $9.45
/ea

Key Features

For Use With
Not Specific
Voltage
14V DC
Standards
SAE J553
Interrupt Rating
1.5 kA at 14V DC
Mounting
plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBC-10
Zoro #
G1526831
UPC #
051712270977
Country of Origin
Mexico

Dimensions

Depth
0.64 in
Width
0.79 in
Height
1.24 in
Stud Size
#10-32
Overall Height
7 1/2 in
Overall Depth
14 3/4 in
Overall Width
9 1/4 in

Description

Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 10 A, Voltage Rating 14V DC, Interrupt Rating 1.5 kA at 14V DC, Terminal Connection Stud, Circuit Breaker Type Heavy Duty Circuit Breaker, Compatible Vehicle Type Trucks, Housing Material Thermoplastic/Metal, Overall Depth 14 3/4 in, Overall Height 7 1/2 in, Overall Width 9 1/4 in, Reset Type Automatic, Series CBC, Standards SAE J553, Stud Size #10-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.