Automotive Circuit Breaker, CBF Series, 15 A

  • Mfr # CBF-15

  • Zoro # G2221003


product price:  $9.75
/ea

Key Features

Interrupt Rating
1 kA at 12V DC
Terminal Connection
Blade
Width
1.25 in
For Use With
Glass Tube Fuse Blocks
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBF-15
Zoro #
G2221003
UPC #
051712139496
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.25 in
Depth
0.75 in
Height
0.75 in
Overall Height
7 1/2 in
Overall Width
9 1/4 in
Overall Depth
14 3/4 in

Details

Item
Automotive Circuit Breaker
Amps
15 A
Interrupt Rating
1 kA at 12V DC
Terminal Connection
Blade
For Use With
Glass Tube Fuse Blocks
Voltage
12V DC
Reset Type
Modified
Material of Construction
Plastic
Series
CBF
Mounting
plug In
Voltage Rating
12V DC
Standards
RoHS Compliant
Housing Material
Plastic
Circuit Breaker Type
Glass Tube Style Circuit Breaker
Current Rating
15 A
Compatible Product Type
Glass Tube Fuse Blocks
Mount Style
Surface
Mount Type
Plug In
Compatible Vehicle Type
Trucks

Description

Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 15 A, Voltage Rating 12V DC, Interrupt Rating 1 kA at 12V DC, Terminal Connection Blade, Circuit Breaker Type Glass Tube Style Circuit Breaker, Compatible Product Type Glass Tube Fuse Blocks, Compatible Vehicle Type Trucks, Housing Material Plastic, Overall Depth 14 3/4 in, Overall Height 7 1/2 in, Overall Width 9 1/4 in, Reset Type Modified, Series CBF, Standards RoHS Compliant, Stud Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.